
Cloudy Shag CDG-2317 Machine Crafted Area Rug
Mfr # CDG2317-537
Zoro # G710340950
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2317-537
Zoro #
G710340950
UPC #
889292398138
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
11.37 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Primary Color
Off-White
Description
Add a modern touch to your home decor with the Cloudy Shag area rug. This eye-catching piece is made of Polyester for a soft and plush feel underfoot. The Machine Woven construction ensures durability and longevity, while the Turkish origin makes it an exquisite addition to any room. We recommend placing this rug on top of a rug pad to keep it securely in place and avoid slipping hazards. Its modern style will give your interior design an instant boost!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.