Zoro Homepage

Cloudy Shag CDG-2317 Machine Crafted Area Rug

  • Mfr # CDG2317-71010

  • Zoro # G410340748


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDG2317-71010
Zoro #
G410340748
UPC #
889292398152
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in

Details

Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
24.43 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Primary Color
Off-White
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
No

Description

Add a modern touch to your home decor with the Cloudy Shag area rug. This eye-catching piece is made of Polyester for a soft and plush feel underfoot. The Machine Woven construction ensures durability and longevity, while the Turkish origin makes it an exquisite addition to any room. We recommend placing this rug on top of a rug pad to keep it securely in place and avoid slipping hazards. Its modern style will give your interior design an instant boost!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.