
Cloudy Shag CDG-2318 Machine Crafted Area Rug
Mfr # CDG2318-537
Zoro # G010340780
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2318-537
Zoro #
G010340780
UPC #
889292398176
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Off-White, Gray, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
11.37 lb
Features
Machine Crafted
Printed Design
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Primary Color
Off-White
Description
This luxurious Cloudy Shag area rug is the perfect way to add a modern touch to any room. Woven from soft and durable polyester fibers, it provides an incredibly plush pile that you'll love sinking your toes into. The machine-made construction ensures that it will look beautiful for years to come. Plus, this rug is made in Turkey for quality you can trust. For easy cleaning, simply spot clean with a mild detergent as needed. We recommend using a rug pad beneath the Cloudy Shag area rug to keep it firmly in place and prevent slipping. Bring sophistication and warmth to your home with this stunning piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.