
Cloudy Shag CDG-2320 Machine Crafted Area Rug
Mfr # CDG2320-71010
Zoro # G110340864
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2320-71010
Zoro #
G110340864
UPC #
889292398275
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
24.43 lb
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Off-White
Backing
No Backing
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Bring a modern, luxurious look to your home with the Cloudy Shag Area Rug. Constructed from soft polyester and machine woven in Turkey, this area rug features a plush pile that will cushion your feet while adding style to any room. The unique design of this rug is sure to be the centerpiece of any decor. With its classic yet modern style, it's perfect for both traditional and contemporary homes. And with its easy-to-clean material, you can rest assured that your rug will last for years to come. Add an extra layer of comfort and protection with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.