
Cloudy Shag CDG-2328 Machine Crafted Area Rug
Mfr # CDG2328-537
Zoro # G110341540
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2328-537
Zoro #
G110341540
UPC #
889292622905
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in
Details
Color
Off-White, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Weight
11.37 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Primary Color
Off-White
Construction
Machine Woven
Backing
No Backing
Description
Our Cloudy Shag area rug is the perfect way to add a touch of elegance and style to any room. This luxurious machine-woven rug is made from durable polyester and is sure to last for years to come. The plush pile adds an inviting feel, while the intricate designs create a unique look that will make your space stand out. Plus, it's easy to care for with spot cleaning using mild detergent. We recommend adding a rug pad beneath the Cloudy Shag for added comfort and protection of your floors. Transform your home today with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.