
Cloudy Shag CDG-2328 Machine Crafted Area Rug
Mfr # CDG2328-71010
Zoro # G110341625
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2328-71010
Zoro #
G110341625
UPC #
889292622929
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Gray, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
24.43 lb
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Off-White
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Our Cloudy Shag area rug is the perfect way to add a touch of elegance and style to any room. This luxurious machine-woven rug is made from durable polyester and is sure to last for years to come. The plush pile adds an inviting feel, while the intricate designs create a unique look that will make your space stand out. Plus, it's easy to care for with spot cleaning using mild detergent. We recommend adding a rug pad beneath the Cloudy Shag for added comfort and protection of your floors. Transform your home today with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.