
Cloudy Shag CDG-2329 Machine Crafted Area Rug
Mfr # CDG2329-71010
Zoro # G910341740
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDG2329-71010
Zoro #
G910341740
UPC #
889292621731
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Off-White, Grass Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 60% Jute, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
24.43 lb
Includes
Care Label
Has Fringe
No
Primary Color
Light Grey
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring a touch of luxury and modern style to your home with the Cloudy Shag Area Rug. Crafted from high-quality polyester, this rug is machine woven in Turkey for lasting durability and superior softness. The plush pile creates an inviting atmosphere, while its subtle texture adds dimension to any room. Plus, it's easy to care for; simply spot clean with mild detergent when needed. Complete your look by adding a rug pad for extra cushioning and stability beneath your feet. Transform any room into an elegant oasis with the Cloudy Shag Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.