Zoro Homepage

Cobb COB-2300 Machine Washable Area Rug

  • Mfr # COB2300-9312

  • Zoro # G610338118


product price: $501.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Blue, Blue, Rose, Oatmeal, Light Brown, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2300-9312
Zoro #
G610338118
UPC #
889292280846
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Light Blue, Blue, Rose, Oatmeal, Light Brown, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
31.9 lb
Includes
Care Label
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Printed Design
Yes
Machine Washable
Yes
Backing
Canvas
Outdoor Safe
No

Description

This beautiful Cobb area rug is perfect for adding a classic traditional style to any room of your home. The machine woven construction ensures durability and longevity, making it ideal for high traffic areas. Featuring a combination of Chenille-Polyester, Jute and Cotton materials, this Turkey-made rug is sure to last. For added protection, we recommend using with a rug pad sold separately. To ensure quality care and maintenance, do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.