
Cobb COB-2302 Machine Washable Area Rug
Mfr # COB2302-2773
Zoro # G910338177
product price: $52.75
/eaKey Features
Color
Pink, Coral, Tan, Black, Denim, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COB2302-2773
Zoro #
G910338177
UPC #
889292280945
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Pink, Coral, Tan, Black, Denim, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Includes
Care Label
Weight
5.49 lb
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes
Sub Style
Updated Traditional
Printed Design
Yes
Backing
Canvas
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Cobb area rug is the perfect blend of traditional style and modern construction. Crafted with Chenille-Polyester, Jute, and Cotton for a unique texture, this no pile rug is ideal for high traffic areas. Machine woven in Turkey using only the highest quality materials, this area rug features a durable construction that will last for years to come. For best results, use with an appropriate rug pad not included. To maintain its beauty and extend its life, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.