Zoro Homepage

Cobb COB-2307 Machine Washable Area Rug

  • Mfr # COB2307-710102

  • Zoro # G110338403


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Red, Denim, Light Blue, Saffron, Medium Green, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2307-710102
Zoro #
G110338403
UPC #
889292289634
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Red, Denim, Light Blue, Saffron, Medium Green, Cream
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Rectangle
Weight
23.23 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas

Description

Create a timeless look in your home with this beautiful Cobb area rug. Crafted from Chenille-Polyester, Jute, and Cotton, this traditional style rug is designed to handle high traffic areas of your home. The Machine Woven construction ensures durability and longevity, while the no pile design makes it easy to clean. Made in Turkey, this area rug is perfect for any room in your home and can be used with a rug pad sold separately. Care instructions: do not bleach. Add classic style to your decor with this stunning Cobb area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.