Zoro Homepage

Cobb COB-2310 Machine Washable Area Rug

  • Mfr # COB2310-9312

  • Zoro # G710339206


product price: $327.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Blue, Light Blue, Light Pink, Tan
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB2310-9312
Zoro #
G710339206
UPC #
889292289856
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Blue, Light Blue, Light Pink, Tan
Style
Traditional
Material
Face: 50% Chenille-Polyester, 33% Cotton, 17% Jute; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
31.9 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
Yes
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
No
Machine Washable
Yes

Description

Introducing the Cobb Collection area rug, an updated traditional design that effortlessly fuses classic style with modern appeal. Woven in Turkey using a sophisticated blend of jute, cotton and chenille-polyester, this rug ensures durability and resilience even in high-traffic areas. Its no-pile construction adds to its practicality while still maintaining a plush feel underfoot. For optimal use, we recommend pairing it with a rug pad to enhance stability and prolong its life. What sets it apart is the ease of maintenance; you can simply machine wash it on a delicate cycle and tumble dry on low heat. With this Cobb Collection area rug, you get an elegant decor piece that doesn't compromise on functionality or care convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.