Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cocoon CCN-1003 Handmade Area Rug

  • Mfr # CCN1003-268

  • Zoro # G410335577


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Denim, Gray, Light Slate, Cream
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN1003-268
Zoro #
G410335577
UPC #
889292162838
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.55 in

Details

Color
Denim, Gray, Light Slate, Cream
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Weight
9.8 lb
Features
Handmade
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Style
Modern
Construction
Hand Woven
Has Fringe
No
Sub Style
Scandinavian

Description

This Cocoon area rug is the perfect way to add modern style and warmth to any room. Handwoven in India, it features a medium pile wool construction for a cozy feel underfoot. The soft fabric ensures comfort and durability while the handwoven construction adds unique style. Recommended for use with a rug pad not included, this area rug will easily become an essential part of your home decor. Easy to maintain, spot clean only when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.