Zoro Homepage

Cocoon CCN-1003 Handmade Area Rug

  • Mfr # CCN1003-69

  • Zoro # G310335400


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Color
Denim, Gray, Light Slate, Cream
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN1003-69
Zoro #
G310335400
UPC #
889292162845
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.55 in

Details

Color
Denim, Gray, Light Slate, Cream
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
26.46 lb
Features
Handmade
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Construction
Hand Woven
Printed Design
No
Sub Style
Scandinavian

Description

This Cocoon area rug is the perfect way to add modern style and warmth to any room. Handwoven in India, it features a medium pile wool construction for a cozy feel underfoot. The soft fabric ensures comfort and durability while the handwoven construction adds unique style. Recommended for use with a rug pad not included, this area rug will easily become an essential part of your home decor. Easy to maintain, spot clean only when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.