Zoro Homepage

Coil Natural CNU-2300 Handmade Area Rug

  • Mfr # CNU2300-268

  • Zoro # G910337569


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNU2300-268
Zoro #
G910337569
UPC #
889292408714
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Features
Handmade
Includes
Care Label
Weight
21 lb
High/Low Texture
No
Style
Cottage
Has Fringe
No
Sub Style
Farmhouse
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes

Description

This stylish and chic Coil Natural Jute Area Rug is the perfect way to add a modern touch to your home. This handwoven, no-pile rug is made in India with 100% natural jute fibers for an environmentally friendly and sustainable design that you can feel good about. Its cottage style pattern will bring a timeless look to any room. For extra cushioning and protection, this area rug should be used with a rug pad not included. Bring warmth and comfort into your space with this beautiful natural jute area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.