
Coil Natural CNU-2300 Handmade Area Rug
Mfr # CNU2300-576
Zoro # G110337277
product price: $455.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNU2300-576
Zoro #
G110337277
UPC #
889292408745
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
39.38 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Farmhouse
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Description
This stylish and chic Coil Natural Jute Area Rug is the perfect way to add a modern touch to your home. This handwoven, no-pile rug is made in India with 100% natural jute fibers for an environmentally friendly and sustainable design that you can feel good about. Its cottage style pattern will bring a timeless look to any room. For extra cushioning and protection, this area rug should be used with a rug pad not included. Bring warmth and comfort into your space with this beautiful natural jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.