
Coil Natural CNU-2300 Handmade Area Rug
Mfr # CNU2300-96136
Zoro # G910337804
product price: $1,780.00
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNU2300-96136
Zoro #
G910337804
UPC #
889292408820
Country of Origin
India
Dimensions
Size
9 ft 6 in x 13 ft 6 in
Pile Height
0 in
Length (In.)
162 in
Width (In.)
114 in
Thickness
0.4 in
Details
Color
Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
134.66 lb
Includes
Care Label
High/Low Texture
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Sub Style
Farmhouse
Outdoor Safe
No
Description
This stylish and chic Coil Natural Jute Area Rug is the perfect way to add a modern touch to your home. This handwoven, no-pile rug is made in India with 100% natural jute fibers for an environmentally friendly and sustainable design that you can feel good about. Its cottage style pattern will bring a timeless look to any room. For extra cushioning and protection, this area rug should be used with a rug pad not included. Bring warmth and comfort into your space with this beautiful natural jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.