
Colarado CDO-2300 Handmade Area Rug
Mfr # CDO2300-23
Zoro # G510341652
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2300-23
Zoro #
G510341652
UPC #
192201257304
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Features
Handmade
Weight
4.02 lb
Includes
Care Label
Printed Design
No
Backing
Canvas
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist
High/Low Texture
No
Construction
Hand Woven
Durable/Performance Rated
No
Description
This stylish Colarado area rug is the perfect addition to any modern space. With its hand-woven construction, this wool rug offers a unique look with an eye-catching pattern. It's made in India and features no pile for easy maintenance. To ensure your floors stay safe, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.