
Colarado CDO-2300 Handmade Area Rug
Mfr # CDO2300-81012
Zoro # G010341459
product price: $1,550.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2300-81012
Zoro #
G010341459
UPC #
192201257342
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
71.02 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Sub Style
Minimalist
Backing
Canvas
Description
This stylish Colarado area rug is the perfect addition to any modern space. With its hand-woven construction, this wool rug offers a unique look with an eye-catching pattern. It's made in India and features no pile for easy maintenance. To ensure your floors stay safe, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.