Zoro Homepage

Colarado CDO-2301 Handmade Area Rug

  • Mfr # CDO2301-23

  • Zoro # G310341456


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDO2301-23
Zoro #
G310341456
UPC #
192201257366
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in

Details

Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.02 lb
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Sub Style
Minimalist
Backing
Canvas
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No

Description

This stylish Colarado area rug is the perfect addition to any modern space. With its hand-woven construction, this wool rug offers a unique look with an eye-catching pattern. It's made in India and features no pile for easy maintenance. To ensure your floors stay safe, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.