Zoro Homepage

Colarado CDO-2301 Handmade Area Rug

  • Mfr # CDO2301-810

  • Zoro # G310341579


product price: $1,025.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDO2301-810
Zoro #
G310341579
UPC #
192201257397
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in

Details

Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
53.6 lb
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Minimalist
Printed Design
No
Construction
Hand Woven
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No

Description

This stylish Colarado area rug is the perfect addition to any modern space. With its hand-woven construction, this wool rug offers a unique look with an eye-catching pattern. It's made in India and features no pile for easy maintenance. To ensure your floors stay safe, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.