
Colarado CDO-2301 Handmade Area Rug
Mfr # CDO2301-81012
Zoro # G910341566
product price: $1,550.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2301-81012
Zoro #
G910341566
UPC #
192201257403
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Gray, Off-White, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
71.02 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Construction
Hand Woven
High/Low Texture
No
Sub Style
Minimalist
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Description
This stylish Colarado area rug is the perfect addition to any modern space. With its hand-woven construction, this wool rug offers a unique look with an eye-catching pattern. It's made in India and features no pile for easy maintenance. To ensure your floors stay safe, we recommend using with a rug pad not included. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.