Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colarado CDO-2303 Handmade Area Rug

  • Mfr # CDO2303-268

  • Zoro # G310341555


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDO2303-268
Zoro #
G310341555
UPC #
192201257496
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Medium Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Polyester
Features
Handmade
Includes
Care Label
Weight
13.4 lb
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Minimalist
Construction
Hand Woven
Style
Modern
Backing
Canvas

Description

This Colarado area rug is the perfect way to add a modern style to any room. Crafted from high-quality wool, this hand-woven rug is strong and durable. The no pile construction ensures that it will stay looking beautiful for years to come. Made in India, this area rug requires professional cleaning only. We recommend using a rug pad with this product for extra comfort and protection. Transform your space today with this must have modern Colarado area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.