
Colarado CDO-2303 Handmade Area Rug
Mfr # CDO2303-576
Zoro # G410341547
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2303-576
Zoro #
G410341547
UPC #
192201257502
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Medium Gray
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
25.13 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Colarado area rug is the perfect way to add a modern style to any room. Crafted from high-quality wool, this hand-woven rug is strong and durable. The no pile construction ensures that it will stay looking beautiful for years to come. Made in India, this area rug requires professional cleaning only. We recommend using a rug pad with this product for extra comfort and protection. Transform your space today with this must have modern Colarado area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.