
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2306-576
Zoro #
G610342337
UPC #
192201257687
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Medium Gray, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
25.13 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Sub Style
Minimalist
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This stunning, modern Colarado area rug is sure to be the perfect addition to any room. Hand-woven in India with premium wool, this piece will bring a stylish and sophisticated look to your home. With its low-pile construction, this rug is easy to clean and maintain. We recommend using a rug pad for extra cushioning and stability for the best results. Get ready to enjoy your new stylish floor covering with this high-quality wool Colarado area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.