
Colarado CDO-2306 Handmade Area Rug
Mfr # CDO2306-810
Zoro # G910342327
product price: $1,025.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2306-810
Zoro #
G910342327
UPC #
192201257694
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Medium Gray, Black
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Weight
53.6 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
Has Fringe
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Description
This stunning, modern Colarado area rug is sure to be the perfect addition to any room. Hand-woven in India with premium wool, this piece will bring a stylish and sophisticated look to your home. With its low-pile construction, this rug is easy to clean and maintain. We recommend using a rug pad for extra cushioning and stability for the best results. Get ready to enjoy your new stylish floor covering with this high-quality wool Colarado area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.