
Colarado CDO-2309 Handmade Area Rug
Mfr # CDO2309-23
Zoro # G510343410
product price: $42.49
/eaKey Features
Color
Off-White, Black, Charcoal
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDO2309-23
Zoro #
G510343410
UPC #
192201257847
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Off-White, Black, Charcoal
Style
Modern
Material
Face: 100% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
4.02 lb
Features
Handmade
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Backing
Canvas
High/Low Texture
No
Sub Style
Minimalist
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Description
This beautiful hand-woven Colarado area rug will add a modern touch to your home. Crafted from 100% wool, this no-pile rug is durable and sure to stand the test of time. Woven in India, it features an intricate pattern for a unique look. For optimal comfort and performance, we recommend pairing it with a rug pad sold separately. To ensure longevity, professional cleaning is recommended for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.