
Colin CLN-2300 Machine Washable Area Rug
Mfr # CLN2300-679
Zoro # G010345723
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Tan, Medium Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2300-679
Zoro #
G010345723
UPC #
889292280051
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Charcoal, Black, Tan, Medium Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
17.76 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Gray
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Backing
Canvas
Description
Introducing Colin, a beautiful and luxurious area rug that is perfect for any room in your home. This stunning piece is crafted with a combination of cotton and chenille-polyester to create an updated traditional style that will add sophistication and texture to your space. Machine woven in Turkey, this durable area rug is designed for high traffic areas and features no pile construction making it easy to clean and maintain. Best of all, this beauty is machine washable on delicate cycle so you can keep it looking fresh year round! Add a rug pad underneath for extra comfort underfoot. With its timeless style, the Colin area rug will be sure to elevate your home's decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.