
Colin CLN-2303 Machine Washable Area Rug
Mfr # CLN2303-2773
Zoro # G010345273
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Light Beige, Blue, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2303-2773
Zoro #
G010345273
UPC #
889292280242
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Dusty Sage, Light Beige, Blue, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Includes
Care Label
Weight
5.68 lb
Durable/Performance Rated
No
Machine Washable
Yes
Sub Style
Updated Traditional
Printed Design
Yes
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Description
Upgrade your living space with the Colin area rug, a perfect blend of tradition and modernity. This machine-woven gem from Turkey is designed for high-traffic areas, ensuring it retains its charm regardless of how busy your home gets. Made of a comfortable yet robust blend of cotton and chenille-polyester, this rug offers an updated traditional style that seamlessly fits into any d?cor. Although it features no pile, we recommend the use of a rug pad for added comfort and longevity. As for maintenance, it's as simple as running a cold delicate cycle in your washing machine and laying it flat to dry. It's not just a rug - it's an effortless way to elevate your interior design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.