
Colin CLN-2305 Machine Washable Area Rug
Mfr # CLN2305-2710
Zoro # G310346611
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Dusty Coral, Rust, Dark Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2305-2710
Zoro #
G310346611
UPC #
889292280365
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Blue, Dusty Coral, Rust, Dark Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
7.88 lb
Printed Design
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Description
Upgrade your living space with the Colin area rug, a perfect blend of tradition and modernity. This machine-woven gem from Turkey is designed for high-traffic areas, ensuring it retains its charm regardless of how busy your home gets. Made of a comfortable yet robust blend of cotton and chenille-polyester, this rug offers an updated traditional style that seamlessly fits into any d?cor. Although it features no pile, we recommend the use of a rug pad for added comfort and longevity. As for maintenance, it's as simple as running a cold delicate cycle in your washing machine and laying it flat to dry. It's not just a rug - it's an effortless way to elevate your interior design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.