Colin CLN-2305 Machine Washable Area Rug

  • Mfr # CLN2305-5373

  • Zoro # G910346509


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Dusty Coral, Rust, Dark Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2305-5373
Zoro #
G910346509
UPC #
889292280396
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Blue, Dusty Coral, Rust, Dark Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Weight
11.37 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Purple
Backing
Canvas
Machine Washable
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
Yes

Description

Upgrade your living space with the Colin area rug, a perfect blend of tradition and modernity. This machine-woven gem from Turkey is designed for high-traffic areas, ensuring it retains its charm regardless of how busy your home gets. Made of a comfortable yet robust blend of cotton and chenille-polyester, this rug offers an updated traditional style that seamlessly fits into any d?cor. Although it features no pile, we recommend the use of a rug pad for added comfort and longevity. As for maintenance, it's as simple as running a cold delicate cycle in your washing machine and laying it flat to dry. It's not just a rug - it's an effortless way to elevate your interior design!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.