Colin CLN-2306 Machine Washable Area Rug

  • Mfr # CLN2306-2712

  • Zoro # G910346721


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2306-2712
Zoro #
G910346721
UPC #
889292280440
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
9.43 lb
Includes
Care Label
Machine Washable
Yes
Durable/Performance Rated
No
Backing
Canvas
Printed Design
Yes
Primary Color
Orange
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
No

Description

This Colin area rug is an ideal addition to any traditional-style home. It's constructed with a combination of chenille-polyester and cotton materials, making it strong and durable enough for high traffic areas. The machine woven construction ensures that this rug will last for years to come. This no pile rug is made in Turkey, and we recommend using a rug pad for extra cushioning and stability. For easy care, do not bleach when cleaning. Add this beautiful classic area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.