
Colin CLN-2306 Machine Washable Area Rug
Mfr # CLN2306-5373
Zoro # G710346372
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2306-5373
Zoro #
G710346372
UPC #
889292280464
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Burnt Orange, Blue, Pale Blue, Tan
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
11.37 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Primary Color
Orange
Printed Design
Yes
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Colin area rug is an ideal addition to any traditional-style home. It's constructed with a combination of chenille-polyester and cotton materials, making it strong and durable enough for high traffic areas. The machine woven construction ensures that this rug will last for years to come. This no pile rug is made in Turkey, and we recommend using a rug pad for extra cushioning and stability. For easy care, do not bleach when cleaning. Add this beautiful classic area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.