Colin CLN-2307 Machine Washable Area Rug

  • Mfr # CLN2307-2712

  • Zoro # G510346466


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Dark Blue, Light Blue, Tan, Yellow, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2307-2712
Zoro #
G510346466
UPC #
889292280518
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Red, Dark Blue, Light Blue, Tan, Yellow, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
9.43 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Backing
Canvas

Description

This Colin area rug brings classic traditional style to any room. Crafted with a blend of Chenille-Polyester and Cotton, this piece is designed to handle high traffic areas. With a low profile, this no pile machine woven construction provides durability and quality while maintaining its original shape over time. This rug was made in Turkey and requires a rug pad for maximum effectiveness. For best care results, do not bleach this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.