
Colin CLN-2307 Machine Washable Area Rug (Discontinued)
- Mfr # CLN2307-5373
- Zoro # G110346453
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2307-5373
Zoro #
G110346453
UPC #
889292280532
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Red, Dark Blue, Light Blue, Tan, Yellow, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Weight
11.37 lb
Includes
Care Label
Features
Machine Washable
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Primary Color
Purple
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Colin area rug brings classic traditional style to any room. Crafted with a blend of Chenille-Polyester and Cotton, this piece is designed to handle high traffic areas. With a low profile, this no pile machine woven construction provides durability and quality while maintaining its original shape over time. This rug was made in Turkey and requires a rug pad for maximum effectiveness. For best care results, do not bleach this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.