
Colin CLN-2308 Machine Washable Area Rug
Mfr # CLN2308-2773
Zoro # G110347504
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Medium Green, Gray, Charcoal, Tan, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2308-2773
Zoro #
G110347504
UPC #
889292280594
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Light Blue, Medium Green, Gray, Charcoal, Tan, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Weight
5.68 lb
Features
Machine Washable
Construction
Machine Woven
Backing
Canvas
Machine Washable
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Bring a touch of traditional elegance to your home with the Colin area rug. This timeless piece is made of a durable blend of chenille-polyester and cotton for long-lasting softness and strength, and has been machine woven in Turkey for superior quality. Featuring a no pile design, this low maintenance rug is perfect for high traffic areas as it will resist wear and tear. Plus, it comes with care instructions so you can keep it looking like new for years to come: simply machine wash cold on delicate cycle, do not bleach, and lay flat to dry. A rug pad not included is recommended for extra cushioning and protection. Get ready to enjoy classic style in your home with the Colin area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.