Colin CLN-2308 Machine Washable Area Rug

  • Mfr # CLN2308-5373

  • Zoro # G310347502


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Light Blue, Medium Green, Gray, Charcoal, Tan, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2308-5373
Zoro #
G310347502
UPC #
889292280600
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Light Blue, Medium Green, Gray, Charcoal, Tan, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
11.37 lb
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Gray

Description

Bring a touch of traditional elegance to your home with the Colin area rug. This timeless piece is made of a durable blend of chenille-polyester and cotton for long-lasting softness and strength, and has been machine woven in Turkey for superior quality. Featuring a no pile design, this low maintenance rug is perfect for high traffic areas as it will resist wear and tear. Plus, it comes with care instructions so you can keep it looking like new for years to come: simply machine wash cold on delicate cycle, do not bleach, and lay flat to dry. A rug pad not included is recommended for extra cushioning and protection. Get ready to enjoy classic style in your home with the Colin area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.