
Colin CLN-2309 Machine Washable Area Rug
Mfr # CLN2309-2712
Zoro # G510347661
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Olive, Red, Black, Beige
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2309-2712
Zoro #
G510347661
UPC #
889292280655
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Dusty Sage, Olive, Red, Black, Beige
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Weight
9.43 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Machine Washable
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Description
This Colin area rug brings classic traditional style to any room. Crafted with a blend of Chenille-Polyester and Cotton, this piece is designed to handle high traffic areas. With a low profile, this no pile machine woven construction provides durability and quality while maintaining its original shape over time. This rug was made in Turkey and requires a rug pad for maximum effectiveness. For best care results, do not bleach this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.