Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colin CLN-2310 Machine Washable Area Rug

  • Mfr # CLN2310-2712

  • Zoro # G410347457


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Light Blue, Tan, Orange, Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2310-2712
Zoro #
G410347457
UPC #
889292280723
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Light Blue, Tan, Orange, Brown, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Weight
9.43 lb
Features
Machine Washable
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
Yes
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Outdoor Safe
No
Printed Design
Yes

Description

The Colin area rug is the perfect addition to any home looking for an updated traditional style. This machine woven rug is made of a combination of cotton and chenille-polyester, giving it a luxurious texture. With its no pile construction, this rug is ideal for high traffic areas in your home, and we recommend using a rug pad underneath for maximum comfort. Plus, the easy-care instructions make it a breeze to keep clean - just machine wash cold on delicate cycle and lay flat to dry. Bring the timeless beauty of an updated traditional look into your home with this beautiful area rug from the Colin collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.