
Colin CLN-2311 Machine Washable Area Rug
Mfr # CLN2311-679
Zoro # G510348750
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Olive, Red, Oatmeal, Burnt Orange
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2311-679
Zoro #
G510348750
UPC #
889292292108
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Olive, Red, Oatmeal, Burnt Orange
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
17.76 lb
Machine Washable
Yes
High/Low Texture
No
Primary Color
Black
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
Yes
High Traffic Compatible
Yes
Backing
Canvas
Sub Style
Updated Traditional
Description
Introducing the Colin Area Rug, a timeless piece of decor that is sure to add an updated traditional touch to any room. The rug is crafted from a blend of chenille-polyester and cotton, making it incredibly soft underfoot. It's machine woven construction make it ideal for high traffic areas and comes with no pile for added durability. To ensure longevity, we recommend using this area rug with a rug pad and following the care instructions: machine wash cold on delicate cycle, do not bleach and lay flat to dry. Imported from Turkey, the Colin Area Rug will be a stunning addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.