
Colin CLN-2312 Machine Washable Area Rug
Mfr # CLN2312-2773
Zoro # G210348463
product price: $52.75
/eaKey Features
Color
Dark Blue, Tan, Dark Red, Olive, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2312-2773
Zoro #
G210348463
UPC #
889292292153
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Dark Blue, Tan, Dark Red, Olive, Cream
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
5.68 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
Canvas
Construction
Machine Woven
Machine Washable
Yes
Printed Design
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Colin area rug is perfect for any home! It's made of a combination of Chenille-Polyester and Cotton, making it durable and long-lasting. The machine woven construction ensures that the rug can handle high traffic areas without losing its shape or texture. Made in Turkey, this traditional style area rug is sure to add an extra touch of elegance to your living space. Plus, the easy care instructions make it simple to keep this rug looking great over time - just be sure not to bleach it. We recommend using a rug pad with this product for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.