
Colin CLN-2314 Machine Washable Area Rug
Mfr # CLN2314-2710
Zoro # G310349506
product price: $72.99
/eaKey Features
Color
Navy, Medium Gray, Dark Brown, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2314-2710
Zoro #
G310349506
UPC #
889292292276
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Navy, Medium Gray, Dark Brown, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Weight
7.88 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Printed Design
Yes
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
This Colin area rug is perfect for any home! It's made of a combination of Chenille-Polyester and Cotton, making it durable and long-lasting. The machine woven construction ensures that the rug can handle high traffic areas without losing its shape or texture. Made in Turkey, this traditional style area rug is sure to add an extra touch of elegance to your living space. Plus, the easy care instructions make it simple to keep this rug looking great over time - just be sure not to bleach it. We recommend using a rug pad with this product for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.