Colin CLN-2314 Machine Washable Area Rug

  • Mfr # CLN2314-9312

  • Zoro # G710349496


product price: $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Navy, Medium Gray, Dark Brown, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2314-9312
Zoro #
G710349496
UPC #
889292292337
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Navy, Medium Gray, Dark Brown, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
33 lb
Includes
Care Label
Sub Style
Updated Traditional
Printed Design
Yes
Machine Washable
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Black

Description

This Colin area rug is perfect for any home! It's made of a combination of Chenille-Polyester and Cotton, making it durable and long-lasting. The machine woven construction ensures that the rug can handle high traffic areas without losing its shape or texture. Made in Turkey, this traditional style area rug is sure to add an extra touch of elegance to your living space. Plus, the easy care instructions make it simple to keep this rug looking great over time - just be sure not to bleach it. We recommend using a rug pad with this product for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.