Colin CLN-2315 Machine Washable Area Rug

  • Mfr # CLN2315-2710

  • Zoro # G910335282


product price: $72.99
/ea

Key Features

Size
2 ft 7 in x 10 ft
Color
Brown, Light Beige, Dusty Sage, White, Ivory, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLN2315-2710
Zoro #
G910335282
UPC #
889292455619
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Brown, Light Beige, Dusty Sage, White, Ivory, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Weight
7.88 lb
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
Yes
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No

Description

This elegant and timeless Colin area rug will take your living space to the next level of style and sophistication. The perfect blend of chenille-polyester and cotton ensures a soft texture that is both durable and easy to care for. With its updated traditional style, this machine woven piece creates an inviting look in any room. Its no pile construction provides great stability for high traffic areas, while the rug pad recommended use further enhances its longevity. Plus, it's easy to maintain ? simply machine wash cold on delicate cycle and lay flat to dry. Add this stylish rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.