
Colin CLN-2315 Machine Washable Area Rug
Mfr # CLN2315-710102
Zoro # G110335174
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Light Beige, Dusty Sage, White, Ivory, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2315-710102
Zoro #
G110335174
UPC #
889292455664
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Brown, Light Beige, Dusty Sage, White, Ivory, Charcoal
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
24.03 lb
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven
Backing
Canvas
Description
This elegant and timeless Colin area rug will take your living space to the next level of style and sophistication. The perfect blend of chenille-polyester and cotton ensures a soft texture that is both durable and easy to care for. With its updated traditional style, this machine woven piece creates an inviting look in any room. Its no pile construction provides great stability for high traffic areas, while the rug pad recommended use further enhances its longevity. Plus, it's easy to maintain ? simply machine wash cold on delicate cycle and lay flat to dry. Add this stylish rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.