
Colin CLN-2317 Machine Washable Area Rug
Mfr # CLN2317-2710
Zoro # G010335663
product price: $73.19
/eaKey Features
Color
Medium Brown, Ink Blue, Tan, Medium Gray, White, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN2317-2710
Zoro #
G010335663
UPC #
889292455756
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Medium Brown, Ink Blue, Tan, Medium Gray, White, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Washable
Weight
7.88 lb
Backing
Canvas
Durable/Performance Rated
No
Machine Washable
Yes
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Colin area rug is the perfect addition to your traditional style home. This high traffic rug is machine woven in Turkey with a combination of chenille-polyester and cotton for a beautiful and durable construction. The no pile design makes it easy to clean and maintain, while still providing you with a stunning look that will last for years to come. For extra protection, we recommend using a rug pad underneath this piece. To keep it looking like new, avoid using bleach when cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.