Colin CLN-2317 Machine Washable Area Rug

  • Mfr # CLN2317-9312

  • Zoro # G510335637


product price: $330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Medium Brown, Ink Blue, Tan, Medium Gray, White, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN2317-9312
Zoro #
G510335637
UPC #
889292455817
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.02 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in

Details

Color
Medium Brown, Ink Blue, Tan, Medium Gray, White, Light Gray
Style
Traditional
Material
Face: 66% Chenille-Polyester, 34% Cotton; Warp: 100% Polyester
Shape
Rectangle
Weight
33 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

This Colin area rug is the perfect addition to your traditional style home. This high traffic rug is machine woven in Turkey with a combination of chenille-polyester and cotton for a beautiful and durable construction. The no pile design makes it easy to clean and maintain, while still providing you with a stunning look that will last for years to come. For extra protection, we recommend using a rug pad underneath this piece. To keep it looking like new, avoid using bleach when cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.