Zoro Homepage

Cologne COG-2300 Performance Rated Area Rug

  • Mfr # COG2300-810

  • Zoro # G410339025


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Slate, Light Grey, Sterling Grey, Metallic - Silver, Pewter
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COG2300-810
Zoro #
G410339025
UPC #
889292295642
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.32 in

Details

Color
Pale Slate, Light Grey, Sterling Grey, Metallic - Silver, Pewter
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Weight
35.2 lb
Features
Performance Rated
Includes
Care Label
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
Yes
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Primary Color
Pale Slate
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No

Description

Introducing our Cologne Collection Handmade Rug, the perfect addition to your cottage-style home. This unique rug is handwoven in India from recycled PET yarn, showcasing a commitment to both style and sustainability. The no-pile design ensures that it will lay flat on your floor, enhancing the sense of space in your room. To keep this rug looking its best, we recommend using it with a rug pad and cleaning it simply by hosing it off with water and hanging it to dry. Adorn your living space with this eco-friendly aesthetic charm from the Cologne Collection and get ready for an influx of compliments!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.