
Cologne COG-2300 Performance Rated Area Rug
Mfr # COG2300-912
Zoro # G310339125
product price: $1,230.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Pale Slate, Light Grey, Sterling Grey, Metallic - Silver, Pewter
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COG2300-912
Zoro #
G310339125
UPC #
889292543286
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.32 in
Details
Color
Pale Slate, Light Grey, Sterling Grey, Metallic - Silver, Pewter
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Features
Performance Rated
Weight
47.52 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Has Fringe
No
Durable/Performance Rated
Yes
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Primary Color
Pale Slate
High/Low Texture
No
Description
Introducing our Cologne Collection Handmade Rug, the perfect addition to your cottage-style home. This unique rug is handwoven in India from recycled PET yarn, showcasing a commitment to both style and sustainability. The no-pile design ensures that it will lay flat on your floor, enhancing the sense of space in your room. To keep this rug looking its best, we recommend using it with a rug pad and cleaning it simply by hosing it off with water and hanging it to dry. Adorn your living space with this eco-friendly aesthetic charm from the Cologne Collection and get ready for an influx of compliments!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.