
Cologne COG-2301 Performance Rated Area Rug
Mfr # COG2301-576
Zoro # G310339040
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Grey, Nickel, Sage, Metallic - Silver, Eggplant
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COG2301-576
Zoro #
G310339040
UPC #
889292313384
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.32 in
Details
Color
Grey, Nickel, Sage, Metallic - Silver, Eggplant
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Features
Performance Rated
Weight
16.5 lb
Includes
Care Label
Durable/Performance Rated
Yes
Has Fringe
No
Primary Color
Grey
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Sustainable
Made with Recycled Materials
Description
Introducing our Cologne Collection Handmade Rug, the perfect addition to your cottage-style home. This unique rug is handwoven in India from recycled PET yarn, showcasing a commitment to both style and sustainability. The no-pile design ensures that it will lay flat on your floor, enhancing the sense of space in your room. To keep this rug looking its best, we recommend using it with a rug pad and cleaning it simply by hosing it off with water and hanging it to dry. Adorn your living space with this eco-friendly aesthetic charm from the Cologne Collection and get ready for an influx of compliments!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.