Contempo CPO-3839 Machine Crafted Area Rug

  • Mfr # CPO3839-23

  • Zoro # G910340804


product price: $50.69
/ea

Key Features

Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPO3839-23
Zoro #
G910340804
UPC #
888473835721
Country of Origin
Belgium

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in

Details

Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
3.25 lb
Features
Machine Crafted
Has Fringe
No
Machine Washable
No
Backing
No Backing
Sub Style
Mid-Century
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No

Description

Step into the intersection of comfort and style with our Contempo Mid-Century Modern Area Rug. Made in Belgium, this rug boasts a machine-woven construction using durable polypropylene that guarantees long-lasting use even in high-traffic areas. The medium pile height adds a soft, plush feel underfoot, ensuring every step is a treat. Its modern design adds an elegant touch to any space, effortlessly transforming your room into an abode of sophistication. Plus, it's easy to care for - simply spot clean with mild detergent as needed. We recommend use with a rug pad for added safety and comfort. Elevate your decor today with our Contempo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.